Zoro Homepage

Middlebush 3 Light Brushed Nickel Conver

  • Mfr # 40203-91

  • Zoro # G7051836


product price: $399.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
13.75" - Chandelier
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40203-91
Zoro #
G7051836
UPC #
847284049352
Country of Origin
China

Dimensions

Height
13.75" - Chandelier
Diameter
16"
Chain Length
3'
Canopy Size
5.5" D

Details

Item
Middlebush 3 Light Brushed Nickel Conver
Watts
100
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
3
Lamp Type
Medium Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Hand Crafted Clear Glass Outside & Satin Opal White Glass Inside
Fixture type
Mini Chandelier/Ceiling Mount

Description

Middlebush 3 Light Brushed Nickel Conver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.