Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Middlebush 6 Light Brushed Nickel Chandelier

  • Mfr # 40206-91

  • Zoro # G7366696


product price: $839.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21.5"
Design
Transitional
Lamp Type
Medium Base
Number of LEDs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40206-91
Zoro #
G7366696
UPC #
847284049437
Country of Origin
China

Dimensions

Height
21.5"
Diameter
28"
Chain Length
3'
Canopy Size
5" D

Details

Item
Middlebush 6 Light Brushed Nickel Chande
Watts
100
Design
Transitional
Lamp Type
Medium Base
Number of LEDs
6
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Clear Glass Outside & Satin Opal White Glass Inside
Wire
12'
Fixture type
Chandelier

Description

Middlebush 6 Light Brushed Nickel Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.