Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midtown 3 Light Polished Chrome Bath Va

  • Mfr # 50683-05

  • Zoro # G7055074


product price: $241.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7.75"
Width
17.5"
Number of LEDs
3
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50683-05
Zoro #
G7055074
UPC #
847284041424
Country of Origin
China

Dimensions

Height
7.75"
Width
17.5"
Extension Height
4"

Details

Item
Midtown 3 Light Polished Chrome Bath Va
Watts
60
Number of LEDs
3
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Contemporary
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
4.5" Sq.
Glass/Shade Type
Hand Crafted Clear Fluted Glass

Description

Midtown 3 Light Polished Chrome Bath Va

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.