Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midtown 6 Light Brushed Nickel Bath Vanity

  • Mfr # 50685-91

  • Zoro # G7372174


product price: $483.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7.75"
Width
35.5"
Lamp Type
Candelabra Base
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50685-91
Zoro #
G7372174
UPC #
847284041479
Country of Origin
China

Dimensions

Height
7.75"
Width
35.5"
Extension Height
4"

Details

Item
Midtown 6 Light Brushed Nickel Bath Van
Watts
60
Lamp Type
Candelabra Base
Design
Contemporary
Number of LEDs
6
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Clear Fluted Glass
Backplate Dimmension
4.5" Sq.
Fixture type
Bath Vanity

Description

Midtown 6 Light Brushed Nickel Bath Van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.