
Milania 15 Light Bronze Foyer Chandelier
Mfr # 46690-07
Zoro # G7053805
product price: $1,549.90
/eaKey Features
Watts
60
Height
47.5"
Lamp Type
Candelabra Base
Number of LEDs
15
Design
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46690-07
Zoro #
G7053805
UPC #
847284050310
Country of Origin
China
Dimensions
Height
47.5"
Diameter
42"
Chain Length
9'
Canopy Size
5" Dia x 1" H
Details
Item
Milania 15 Light Bronze Foyer Chandelier
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
15
Design
Transitional
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Fixture type
Grande Foyer Chandelier
Wire
15'
Description
Milania 15 Light Bronze Foyer Chandelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.