Zoro Homepage

Milania 4 Light Brushed Nickel Convertible Chandelier/Ceiling Mount

  • Mfr # 4664-91

  • Zoro # G7369557


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
14.5" Chandelier / 13" Semi-Flush
Diameter
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4664-91
Zoro #
G7369557
UPC #
847284037120
Country of Origin
China

Dimensions

Height
14.5" Chandelier / 13" Semi-Flush
Diameter
12.5"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Milania 4 Light Brushed Nickel Convertib
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Style
Transitional
Description/Special Features
Suitable For Damp Locations
Number of Lights
4
Material
Steel
Wire
8'
Fixture type
Convertible Globe Chandelier/Semi-Flush

Description

Milania 4 Light Brushed Nickel Convertib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.