Zoro Homepage

Milania 5 Light Antique Brass Convertibl

  • Mfr # 4665-01

  • Zoro # G7053823


product price: $349.90
/ea
Free Shipping & Returns

Key Features

Height
15.25" Chandelier / 14" Semi-Flush
Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Number of Lights
5
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4665-01
Zoro #
G7053823
UPC #
847284038196
Country of Origin
China

Dimensions

Height
15.25" Chandelier / 14" Semi-Flush
Diameter
16"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Number of Lights
5
Style
Transitional
Shade Material
Steel
Item
Milania 5 Light Antique Brass Convertibl
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Convertible Globe Chandelier/Semi-Flush
Wire
10'

Description

Milania 5 Light Antique Brass Convertibl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.