Zoro Homepage

Milania 8 Light Antique Brass Chandelier

  • Mfr # 4668-01

  • Zoro # G7369593


product price: $769.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Style
Transitional
Diameter
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4668-01
Zoro #
G7369593
UPC #
847284038219
Country of Origin
China

Dimensions

Height
29.5"
Diameter
28"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Milania 8 Light Antique Brass Chandelier
Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Style
Transitional
Number of Lights
8
Description/Special Features
Suitable For Damp Locations
Wire
12'
Fixture type
Chandelier

Description

Milania 8 Light Antique Brass Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.