Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milford 2 Light Antique Brass Convertible Mini Pendant/Ceiling Mount

  • Mfr # 4041-01

  • Zoro # G7366985


product price: $170.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
15" Mini Pendant / 14" Semi-Flush
Width
7.75" Sq.
Design
Transitional
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041-01
Zoro #
G7366985
UPC #
847284004269
Country of Origin
China

Dimensions

Height
15" Mini Pendant / 14" Semi-Flush
Width
7.75" Sq.
Canopy Size
5 Dia x .75 H
Chain Length
2'

Details

Item
Milford 2 Light Antique Brass Convertibl
Watts
60
Design
Transitional
Number of LEDs
2
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Housing Finish
Antique Brass
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Clear Glass
Fixture type
Convertible Mini Pendant/Semi-Flush

Description

Milford 2 Light Antique Brass Convertibl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.