Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milford 3 Light Bronze Convertible Mini Pendant/Ceiling Mount

  • Mfr # 4037-07

  • Zoro # G7367098


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
18" Mini Pendant / 16.5" Semi-Flush
Width
10" Sq.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4037-07
Zoro #
G7367098
UPC #
847284028821
Country of Origin
China

Dimensions

Height
18" Mini Pendant / 16.5" Semi-Flush
Width
10" Sq.
Canopy Size
5" Dia x .75" H
Chain Length
2'

Details

Item
Milford 3 Light Bronze Convertible Mini
Housing Finish
Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
3
Type
Clear Glass
Style
Transitional
Wire
8'
Fixture type
Convertible Mini Pendant/Semi-Flush

Description

Milford 3 Light Bronze Convertible Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.