Zoro Homepage

Mission 2 Light Bronze Bath Vanity

  • Mfr # 1032-07

  • Zoro # G7048756


product price: $249.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
9.5"
Width
15"
Number of LEDs
2
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032-07
Zoro #
G7048756
UPC #
847284007413
Country of Origin
China

Dimensions

Height
9.5"
Width
15"
Extension Height
7.75"

Details

Item
Mission 2 Light Bronze Bath Vanity
Watts
100
Number of LEDs
2
Design
Transitional
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Housing Finish
Bronze
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Glass/Shade Type
Satin Glass
Backplate Dimmension
4.5" Square

Description

Mission 2 Light Bronze Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.