Zoro Homepage

Montclair Mission 1 Light Bronze Outdoor

  • Mfr # 2133-07

  • Zoro # G7050427


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10"
Height
13.75"
Watts
100
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133-07
Zoro #
G7050427
UPC #
847284000506
Country of Origin
China

Dimensions

Width
10"
Height
13.75"
Extension Height
12"

Details

Item
Montclair Mission 1 Light Bronze Outdoor
Features
Suitable For Damp Locations
Watts
100
Finish
Bronze
Housing Material
Hand Crafted Solid Brass
Lamp Type
Medium Base
Type
Iridescent Tiffany Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
1
Fixture type
Wall Lantern/Wall Sconce
Style
Traditional
Backplate Dimmension
4.5"W x 9.5"H

Description

Montclair Mission 1 Light Bronze Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.