Zoro Homepage

Montclair Mission 1 Light Bronze Outdoor Wall Lantern

  • Mfr # 2137-07

  • Zoro # G7364474


product price: $589.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
13"
Height
17"
Watts
150
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137-07
Zoro #
G7364474
UPC #
847284000520
Country of Origin
China

Dimensions

Width
13"
Height
17"
Extension Height
15.5"

Details

Item
Montclair Mission 1 Light Bronze Outdoor
Features
Suitable For Damp Locations
Watts
150
Finish
Bronze
Housing Material
Hand Crafted Solid Brass
Lamp Type
Medium Base
Type
Iridescent Tiffany Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
1
Fixture type
Wall Lantern/Wall Sconce
Backplate Dimmension
4.5"W x 11.75"H
Style
Traditional

Description

Montclair Mission 1 Light Bronze Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.