Zoro Homepage

Monterey 1 Light Black Outdoor Pendant Lantern

  • Mfr # 2152-04

  • Zoro # G7364377


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Medium Base
Height
12.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2152-04
Zoro #
G7364377
UPC #
847284009073
Country of Origin
China

Dimensions

Height
12.75"
Diameter
8.5"
Chain Length
2'
Canopy Size
5" Dia

Details

Item
Monterey 1 Light Black Outdoor Pendant L
Watts
100
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Medium Base
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Fixture type
Outdoor Pendant Lantern
Glass/Shade Type
Clear Beveled Glass
Wire
6'

Description

Monterey 1 Light Black Outdoor Pendant L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.