Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monterey 1 Light Brushed Nickel Outdoor

  • Mfr # 2152-91

  • Zoro # G7050059


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Number of LEDs
1
Height
12.75"
Design
Traditional
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2152-91
Zoro #
G7050059
UPC #
847284009103
Country of Origin
China

Dimensions

Height
12.75"
Canopy Size
5" Dia
Chain Length
2'
Diameter
8.5"

Details

Item
Monterey 1 Light Brushed Nickel Outdoor
Watts
100
Number of LEDs
1
Design
Traditional
Lamp Type
Medium Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
6'
Glass/Shade Type
Clear Beveled Glass
Fixture type
Outdoor Pendant Lantern

Description

Monterey 1 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.