Zoro Homepage

Monterey 1 Light White Outdoor Post Top Lantern

  • Mfr # 2153-03

  • Zoro # G7364176


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Medium Base
Height
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153-03
Zoro #
G7364176
UPC #
847284009134
Country of Origin
China

Dimensions

Height
16.5"
Diameter
8.5"

Details

Item
Monterey 1 Light White Outdoor Post Top
Watts
100
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Medium Base
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
White
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Head
Glass/Shade Type
Clear Beveled Glass

Description

Monterey 1 Light White Outdoor Post Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.