Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monterey 2 Light Brushed Nickel Outdoor Post Top Lantern

  • Mfr # 2254-91

  • Zoro # G7364928


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
21.5"
Number of LEDs
2
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2254-91
Zoro #
G7364928
UPC #
847284000773
Country of Origin
China

Dimensions

Height
21.5"
Diameter
10.5"

Details

Item
Monterey 2 Light Brushed Nickel Outdoor
Watts
60
Number of LEDs
2
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Head
Glass/Shade Type
Clear Beveled Glass

Description

Monterey 2 Light Brushed Nickel Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.