Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monterey 3 Light Verdigris Outdoor Wall

  • Mfr # 2351-06

  • Zoro # G7050883


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Width
12.5"
Height
22.5"
Watts
60
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2351-06
Zoro #
G7050883
UPC #
847284009714
Country of Origin
China

Dimensions

Width
12.5"
Height
22.5"
Extension Height
11.75"

Details

Item
Monterey 3 Light Verdigris Outdoor Wall
Watts
60
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Number of LEDs
3
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
4.5"W x 9"H
Fixture type
Wall Lantern/Wall Sconce
Glass/Shade Type
Clear Beveled Glass
Finish
Verdigris

Description

Monterey 3 Light Verdigris Outdoor Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.