Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monterey 4 Light Black Outdoor Pendant Lantern

  • Mfr # 2357-04

  • Zoro # G7365384


product price: $733.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Watts
60
Number of LEDs
4
Lamp Type
Candelabra Base
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357-04
Zoro #
G7365384
UPC #
847284009905
Country of Origin
China

Dimensions

Height
25.5"
Diameter
16"
Chain Length
3'

Details

Item
Monterey 4 Light Black Outdoor Pendant L
Watts
60
Number of LEDs
4
Lamp Type
Candelabra Base
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Wire
12'
Glass/Shade Type
Clear Beveled Glass
Fixture type
Outdoor Pendant Lantern

Description

Monterey 4 Light Black Outdoor Pendant L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.