Zoro Homepage

Monterey 4 Light Bronze Outdoor Wall Lan

  • Mfr # 2356-07

  • Zoro # G7051109


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Width
16"
Height
30"
Watts
60
Design
Traditional
Number of LEDs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356-07
Zoro #
G7051109
UPC #
847284009851
Country of Origin
China

Dimensions

Width
16"
Height
30"
Extension Height
15"

Details

Item
Monterey 4 Light Bronze Outdoor Wall Lan
Watts
60
Design
Traditional
Number of LEDs
4
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Beveled Glass
Fixture type
Wall Lantern/Wall Sconce
Backplate Dimmension
5"W x 12.5"H
Finish
Bronze

Description

Monterey 4 Light Bronze Outdoor Wall Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.