Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monterey/Georgetown 2 Light White Outdoor Ceiling Mount

  • Mfr # 7052-03

  • Zoro # G7376347


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Height
7"
Watts
60
Finish
White
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052-03
Zoro #
G7376347
UPC #
847284011878
Country of Origin
China

Dimensions

Height
7"
Dia. (In.)
10.5"

Details

Item
Monterey/Georgetown 2 Light White Outdoo
Features
Suitable For Damp Locations
Watts
60
Finish
White
Lamp Type
Candelabra Base
Housing Material
Hand crafted Solid Brass
Type
Clear Beveled Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
2
Style
Traditional
Fixture type
Ceiling Mount

Description

Monterey/Georgetown 2 Light White Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.