Zoro Homepage

Monterey/Georgetown 3 Light Antique Bras

  • Mfr # 7053-01

  • Zoro # G7057673


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7.75"
Number of LEDs
3
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053-01
Zoro #
G7057673
UPC #
847284011908
Country of Origin
China

Dimensions

Height
7.75"
Diameter
12.5"

Details

Item
Monterey/Georgetown 3 Light Antique Bras
Watts
60
Number of LEDs
3
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand crafted Solid Brass
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Application
Suitable For Wet Locations
Fixture type
Ceiling Mount
Glass/Shade Type
Clear Beveled Glass

Description

Monterey/Georgetown 3 Light Antique Bras

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.