Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morgan 1 Light Bronze Outdoor Post Top Lantern

  • Mfr # 76184-07

  • Zoro # G7377257


product price: $139.90
/ea
Free Shipping & Returns

Key Features

Material - Track Lighting Head
Cast Aluminum
Lamp Type
Medium Base
Design
Traditional
Height
17.75"
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76184-07
Zoro #
G7377257
UPC #
847284054325
Country of Origin
China

Dimensions

Height
17.75"
Diameter
7"

Details

Item
Morgan 1 Light Bronze Outdoor Post Top L
Material - Track Lighting Head
Cast Aluminum
Lamp Type
Medium Base
Design
Traditional
Number of LEDs
1
Watts
100
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Application
Suitable For Wet Locations
Fixture type
Post Top Lantern
Glass/Shade Type
Clear Glass

Description

Morgan 1 Light Bronze Outdoor Post Top L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.