Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morgan 1 Light Textured Black Outdoor Post Top Lantern

  • Mfr # 76184-14

  • Zoro # G7377318


product price: $139.90
/ea
Free Shipping & Returns

Key Features

Number of LEDs
1
Lamp Type
Medium Base
Height
17.75"
Watts
100
Material - Track Lighting Head
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76184-14
Zoro #
G7377318
UPC #
847284054301
Country of Origin
China

Dimensions

Height
17.75"
Diameter
7"

Details

Item
Morgan 1 Light Textured Black Outdoor Po
Number of LEDs
1
Lamp Type
Medium Base
Watts
100
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Housing Finish
Textured Black
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Fixture type
Post Top Lantern

Description

Morgan 1 Light Textured Black Outdoor Po

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.