Zoro Homepage

Morgan 2 Light Bronze Outdoor Pendant La

  • Mfr # 76189-07

  • Zoro # G7058328


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
2
Material - Track Lighting Head
Cast Aluminum
Lamp Type
Candelabra Base
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76189-07
Zoro #
G7058328
UPC #
847284054424
Country of Origin
China

Dimensions

Height
20.5"
Chain Length
3'
Diameter
9"
Canopy Size
4.25" D

Details

Item
Morgan 2 Light Bronze Outdoor Pendant La
Watts
60
Number of LEDs
2
Material - Track Lighting Head
Cast Aluminum
Lamp Type
Candelabra Base
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Wire
8'
Glass/Shade Type
Clear Glass
Fixture type
Pendant Lantern

Description

Morgan 2 Light Bronze Outdoor Pendant La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.