Zoro Homepage

Morgan 2 Light Textured Black Outdoor Pe

  • Mfr # 76189-14

  • Zoro # G7058294


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
2
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76189-14
Zoro #
G7058294
UPC #
847284054417
Country of Origin
China

Dimensions

Height
20.5"
Chain Length
3'
Canopy Size
4.25" D
Diameter
9"

Details

Item
Morgan 2 Light Textured Black Outdoor Pe
Watts
60
Number of LEDs
2
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Lamp Type
Candelabra Base
Housing Finish
Textured Black
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant Lantern
Glass/Shade Type
Clear Glass
Wire
8'

Description

Morgan 2 Light Textured Black Outdoor Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.