Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morgan 2 Light Textured Black Outdoor Wall Lantern

  • Mfr # 76186-14

  • Zoro # G7377248


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Width
9"
Height
23.5"
Watts
60
Number of LEDs
2
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76186-14
Zoro #
G7377248
UPC #
847284054332
Country of Origin
China

Dimensions

Width
9"
Height
23.5"
Extension Height
12"

Details

Item
Morgan 2 Light Textured Black Outdoor Wa
Watts
60
Number of LEDs
2
Lamp Type
Candelabra Base
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern
Glass/Shade Type
Clear Glass
Backplate Dimmension
5.5" W x 12" H
Finish
Textured Black

Description

Morgan 2 Light Textured Black Outdoor Wa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.