Zoro Homepage

Morgan 3 Light Textured Black Outdoor Pendant Lantern

  • Mfr # 76193-14

  • Zoro # G7377354


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
3
Material - Track Lighting Head
Cast Aluminum
Lamp Type
Candelabra Base
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76193-14
Zoro #
G7377354
UPC #
847284054486
Country of Origin
China

Dimensions

Height
25"
Chain Length
3'
Canopy Size
4.25" D
Diameter
11"

Details

Item
Morgan 3 Light Textured Black Outdoor Pe
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Cast Aluminum
Lamp Type
Candelabra Base
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Textured Black
Fixture type
Pendant Lantern
Glass/Shade Type
Clear Glass
Wire
8'

Description

Morgan 3 Light Textured Black Outdoor Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.