Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Brass Outdoor Post Top Lantern, 3

  • Mfr # 27717-08

  • Zoro # G902753858


product price: $5,218.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural Brass
Height
24.5"
Bulb Primary Application
Art Deco, Luxurious, Refined, Majestic, Sophisticated
Bulb Base Type
Candelabra Base
Width
10.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27717-08
Zoro #
G902753858
UPC #
847284072381
Country of Origin
China

Dimensions

Height
24.5"
Width
10.25"

Details

Item
Natural Brass Outdoor Post Top Lantern,3
Finish
Natural Brass
Bulb Primary Application
Art Deco, Luxurious, Refined, Majestic, Sophisticated
Bulb Base Type
Candelabra Base
Type
Clear Glass
Max. Wattage
60
Description/Special Features
Suitable For Wet Locations
Number of Lamps
3
Housing Material
Solid Brass
Fixture type
Large Outdoor Post Top Lantern

Description

Natural Brass Outdoor Post Top Lantern,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.