Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neptune 3 Light Brushed Nickel Bath Vanity

  • Mfr # 1063-91

  • Zoro # G7361875


product price: $192.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8"
Width
19"
Number of LEDs
3
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1063-91
Zoro #
G7361875
UPC #
847284007505
Country of Origin
China

Dimensions

Height
8"
Width
19"
Extension Height
6.75"

Details

Item
Neptune 3 Light Brushed Nickel Bath Vani
Watts
100
Number of LEDs
3
Material - Track Lighting Head
Steel
Design
Traditional
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Backplate Dimmension
4.75" Dia
Fixture type
Bath Vanity
Glass/Shade Type
White Alabaster Glass

Description

Neptune 3 Light Brushed Nickel Bath Vani

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.