Zoro Homepage

Neptune 5 Light Bronze Bath Vanity

  • Mfr # 1065-07

  • Zoro # G7361927


product price: $299.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8"
Width
32"
Material - Track Lighting Head
Steel
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065-07
Zoro #
G7361927
UPC #
847284007550
Country of Origin
China

Dimensions

Height
8"
Width
32"
Extension Height
6.75"

Details

Item
Neptune 5 Light Bronze Bath Vanity
Watts
100
Material - Track Lighting Head
Steel
Design
Traditional
Lamp Type
Medium Base
Number of LEDs
5
Housing Finish
Bronze
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
4.75" Dia
Glass/Shade Type
White Alabaster Glass

Description

Neptune 5 Light Bronze Bath Vanity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.