Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neptune 6 Light Polished Chrome Bath Van

  • Mfr # 1066-05

  • Zoro # G7048704


product price: $399.90
/ea
Free Shipping & Returns

Key Features

Height
8"
Width
48"
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1066-05
Zoro #
G7048704
UPC #
847284003354
Country of Origin
China

Dimensions

Height
8"
Width
48"
Extension Height
6.75"

Details

Item
Neptune 6 Light Polished Chrome Bath Van
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Number of Lights
6
Style
Traditional
Shade Material
Steel
Shade Type
White Alabaster Glass
Max. Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
4.75" Dia

Description

Neptune 6 Light Polished Chrome Bath Van

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.