Zoro Homepage

Newburgh 2 Light Brushed Nickel Ceiling Mount

  • Mfr # 4823-91

  • Zoro # G7370047


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Height
7"
Watts
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4823-91
Zoro #
G7370047
UPC #
847284029217
Country of Origin
China

Dimensions

Height
7"
Diameter
12"
Canopy Size
4.75" Dia x 1.25" H

Details

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Watts
60
Item
Newburgh 2 Light Brushed Nickel Ceiling
Housing Material
Steel
Type
White Alabaster Glass
Features
Suitable For Damp Locations
Number of Light Bars
2
Fixture type
Small Semi-Flush
Style
Transitional

Description

Newburgh 2 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.