Zoro Homepage

Newburgh 3 Light Black Ceiling Mount

  • Mfr # 4824-04

  • Zoro # G7370099


product price: $187.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Medium Base
Height
7"
Watts
75
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4824-04
Zoro #
G7370099
UPC #
847284029224
Country of Origin
China

Dimensions

Height
7"
Diameter
16"
Canopy Size
4.75" Dia x 1.25" H

Details

Housing Finish
Black
Lamp Type
Medium Base
Watts
75
Item
Newburgh 3 Light Black Ceiling Mount
Housing Material
Steel
Number of Light Bars
3
Features
Suitable For Damp Locations
Type
White Alabaster Glass
Fixture type
Medium Semi-Flush
Style
Transitional

Description

Newburgh 3 Light Black Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.