Zoro Homepage

Newburyport 1 Light Black Outdoor Wall Lantern

  • Mfr # 26900-04

  • Zoro # G7366303


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Width
7"
Height
13.75"
Watts
60
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26900-04
Zoro #
G7366303
UPC #
847284048508
Country of Origin
China

Dimensions

Width
7"
Height
13.75"
Extension Height
7.75"

Details

Item
Newburyport 1 Light Black Outdoor Wall L
Watts
60
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Medium Base
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern
Backplate Dimmension
4.625" W x 5.25" H
Glass/Shade Type
Hand Blown Clear Glass
Finish
Black

Description

Newburyport 1 Light Black Outdoor Wall L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.