Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newburyport 1 Light Brushed Nickel Outdo

  • Mfr # 26904-91

  • Zoro # G7051897


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
20.75"
Watts
100
Design
Traditional
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26904-91
Zoro #
G7051897
UPC #
847284051454
Country of Origin
China

Dimensions

Width
11"
Height
20.75"
Extension Height
12.75"

Details

Item
Newburyport 1 Light Brushed Nickel Outdo
Watts
100
Design
Traditional
Number of LEDs
1
Lamp Type
Medium Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Hand Blown Clear Glass
Fixture type
Wall Lantern
Backplate Dimmension
4.5" W x 8" H
Finish
Brushed Nickel

Description

Newburyport 1 Light Brushed Nickel Outdo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.