Zoro Homepage

Newburyport 1 Light Brushed Nickel Outdo

  • Mfr # 26906-91

  • Zoro # G7051915


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Number of LEDs
1
Height
16.75"
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26906-91
Zoro #
G7051915
UPC #
847284051492
Country of Origin
China

Dimensions

Height
16.75"
Diameter
12"
Canopy Size
5" D
Chain Length
3'

Details

Item
Newburyport 1 Light Brushed Nickel Outdo
Watts
100
Number of LEDs
1
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Lamp Type
Medium Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
10'
Glass/Shade Type
Hand Blown Clear Glass
Fixture type
Outdoor Pendant Lantern

Description

Newburyport 1 Light Brushed Nickel Outdo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.