Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newburyport 1 Light Brushed Nickel Outdoor Post Top Lantern

  • Mfr # 26902-91

  • Zoro # G7366233


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Height
15"
Material - Track Lighting Head
Hand Crafted Solid Brass
Watts
100
Number of LEDs
1
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26902-91
Zoro #
G7366233
UPC #
847284051430
Country of Origin
China

Dimensions

Height
15"
Diameter
8.75"

Details

Item
Newburyport 1 Light Brushed Nickel Outdo
Material - Track Lighting Head
Hand Crafted Solid Brass
Watts
100
Number of LEDs
1
Design
Traditional
Lamp Type
Medium Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Hand Blown Clear Glass
Fixture type
Post Top Lantern

Description

Newburyport 1 Light Brushed Nickel Outdo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.