Zoro Homepage

Newcastle 5 Light Brushed Nickel Chandel

  • Mfr # 6305-91

  • Zoro # G7057147


product price: $495.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Diameter
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6305-91
Zoro #
G7057147
UPC #
847284018792
Country of Origin
China

Dimensions

Height
18.5"
Diameter
20"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Newcastle 5 Light Brushed Nickel Chandel
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Updated Colonial
Type
Clear Crystals and Hand-made White Silk Shimmer Shade
Number of Lights
5
Wire
8'
Fixture type
Chandelier

Description

Newcastle 5 Light Brushed Nickel Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.