Zoro Homepage

Nordic Gray with Brushed Nickel Accents

  • Mfr # 49101-80

  • Zoro # G803068327


product price: $241.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Nordic Gray with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
1
Style
Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49101-80
Zoro #
G803068327
UPC #
847284069961
Country of Origin
China

Dimensions

Height
18 - 90
Diameter
7.25
Canopy Size
4.75 Dia x 1.25 H

Details

Housing Finish
Nordic Gray with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
1
Style
Modern
Shade Material
Steel
Shade Type
Nordic Gray Ornamental Metal Shade with White finish Inside
Item
Nordic Gray with Brushed Nickel Accents
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
6'
Fixture type
Pendant

Description

Nordic Gray with Brushed Nickel Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.