Zoro Homepage

Nordic Gray with Brushed Nickel Accents

  • Mfr # 49110-80

  • Zoro # G702753881


product price: $549.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Nordic Gray with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
3
Style
Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49110-80
Zoro #
G702753881
UPC #
847284070172
Country of Origin
China

Dimensions

Height
31 - 61
Diameter
19
Canopy Size
5.125 Dia x 2 H

Details

Housing Finish
Nordic Gray with Brushed Nickel Accents
Lamp Type
Medium
Number of Lights
3
Style
Modern
Shade Material
Steel
Shade Type
Nordic Gray Ornamental Metal Shade with White finish Inside
Item
Nordic Gray with Brushed Nickel Accents
Includes
6, 12 and 18 stem sections
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Large Pendant

Description

Nordic Gray with Brushed Nickel Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.