Zoro Homepage

North Port 5 Light Antique Brass Chandelier

  • Mfr # 4255-01

  • Zoro # G7368963


product price: $549.88
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
18"
Design
Updated Colonial
Lamp Type
Medium Base
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4255-01
Zoro #
G7368963
UPC #
847284001213
Country of Origin
China

Dimensions

Height
18"
Diameter
28"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
North Port 5 Light Antique Brass Chandel
Watts
100
Design
Updated Colonial
Lamp Type
Medium Base
Number of LEDs
5
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass
Wire
8'
Glass/Shade Type
White Alabaster Glass
Fixture type
Chandelier

Description

North Port 5 Light Antique Brass Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.