Zoro Homepage

Nyack 1 Light Brushed Nickel Outdoor Wal

  • Mfr # 20582-91

  • Zoro # G7050147


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
12.75"
Watts
100
Number of LEDs
1
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20582-91
Zoro #
G7050147
UPC #
847284056145
Country of Origin
China

Dimensions

Width
6.25"
Height
12.75"
Extension Height
6.25"

Details

Item
Nyack 1 Light Brushed Nickel Outdoor Wal
Watts
100
Number of LEDs
1
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern
Backplate Dimmension
6.25" W x 10" H
Glass/Shade Type
Clear Glass
Finish
Brushed Nickel

Description

Nyack 1 Light Brushed Nickel Outdoor Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.