Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyack 2 Light Bronze Outdoor Wall Lantern

  • Mfr # 20583-07

  • Zoro # G7363713


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Width
6.25"
Height
24"
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20583-07
Zoro #
G7363713
UPC #
847284056176
Country of Origin
China

Dimensions

Width
6.25"
Height
24"
Extension Height
7"

Details

Item
Nyack 2 Light Bronze Outdoor Wall Lanter
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Solid Brass
Design
Transitional
Number of LEDs
2
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass
Backplate Dimmension
4.375" W x 7.5" H
Fixture type
Wall Lantern
Finish
Bronze

Description

Nyack 2 Light Bronze Outdoor Wall Lanter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.