Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyack 2 Light Brushed Nickel Outdoor Cei

  • Mfr # 20588-91

  • Zoro # G7050217


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
2
Design
Transitional
Length
8"
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20588-91
Zoro #
G7050217
UPC #
847284056381
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
7"
Canopy Size
8" Sq.

Details

Item
Nyack 2 Light Brushed Nickel Outdoor Cei
Watts
60
Number of LEDs
2
Design
Transitional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Solid Brass
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Clear Glass
Fixture type
Ceiling Mounts/Ceiling Mount

Description

Nyack 2 Light Brushed Nickel Outdoor Cei

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.