Zoro Homepage

Nyack 3 Light Brushed Nickel Outdoor Wall Lantern

  • Mfr # 20584-91

  • Zoro # G7363835


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
8.25"
Height
17.5"
Watts
60
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20584-91
Zoro #
G7363835
UPC #
847284056220
Country of Origin
China

Dimensions

Width
8.25"
Height
17.5"
Extension Height
9.75"

Details

Item
Nyack 3 Light Brushed Nickel Outdoor Wal
Features
Suitable For Damp Locations
Watts
60
Finish
Brushed Nickel
Lamp Type
Candelabra Base
Housing Material
Solid Brass
Type
Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Backplate Dimmension
4.5" W x 8" H
Style
Transitional
Fixture type
Wall Lantern

Description

Nyack 3 Light Brushed Nickel Outdoor Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.