Zoro Homepage

Nyack 3 Light Nordic Gray Outdoor Wall Lantern

  • Mfr # 20585-80

  • Zoro # G7379969


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10.5"
Height
21.75"
Watts
60
Finish
Nordic Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20585-80
Zoro #
G7379969
UPC #
847284059290
Country of Origin
China

Dimensions

Width
10.5"
Height
21.75"
Extension Height
12.5"

Details

Item
Nyack 3 Light Nordic Gray Outdoor Wall L
Features
Suitable For Damp Locations
Watts
60
Finish
Nordic Gray
Lamp Type
Candelabra Base
Housing Material
Solid Brass
Type
Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Fixture type
Outdoor Wall Lantern
Style
Transitional
Backplate Dimmension
4.75" W x 10" H

Description

Nyack 3 Light Nordic Gray Outdoor Wall L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.