Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyack 4 Light Scandinavian Gray Outdoor Ceiling Mount

  • Mfr # 20589-76

  • Zoro # G7380197


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
4
Length
10.5"
Lamp Type
Candelabra Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20589-76
Zoro #
G7380197
UPC #
847284059832
Country of Origin
China

Dimensions

Length
10.5"
Height
7"
Width
10.5"
Canopy Size
10.5" Sq.

Details

Item
Nyack 4 Light Scandinavian Gray Outdoor
Watts
60
Number of LEDs
4
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Solid Brass
Housing Finish
Scandinavian Gray
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Ceiling Mount
Glass/Shade Type
Clear Glass

Description

Nyack 4 Light Scandinavian Gray Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.