Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oasis 1 Light Brushed Nickel Wall Sconce

  • Mfr # 4278-91

  • Zoro # G7053464


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8"
Width
16"
Lamp Type
Medium Base
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4278-91
Zoro #
G7053464
UPC #
847284005235
Country of Origin
China

Dimensions

Height
8"
Width
16"
Extension Height
4"

Details

Item
Oasis 1 Light Brushed Nickel Wall Sconce
Watts
100
Lamp Type
Medium Base
Design
Contemporary
Material - Track Lighting Head
Steel
Number of LEDs
1
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
White Alabaster Glass
Fixture type
Wall Sconce
Backplate Dimmension
10" W x 4.75" H

Description

Oasis 1 Light Brushed Nickel Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.