Zoro Homepage

Oasis 3 Light Bronze Ceiling Mount

  • Mfr # 4274-07

  • Zoro # G7369243


product price: $219.90
/ea
Free Shipping & Returns

Key Features

Watts
75
Height
8"
Number of LEDs
3
Material - Track Lighting Head
Steel
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4274-07
Zoro #
G7369243
UPC #
847284005174
Country of Origin
China

Dimensions

Height
8"
Diameter
20"
Canopy Size
5" Dia

Details

Item
Oasis 3 Light Bronze Ceiling Mount
Watts
75
Number of LEDs
3
Material - Track Lighting Head
Steel
Design
Contemporary
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Glass/Shade Type
White Alabaster Glass
Fixture type
Ceiling Mount

Description

Oasis 3 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.